




€21.64/ pieceexcl. VAT
€26.18incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M |
Designation | WH22LM26x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 26x1.5 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 200 |
d1 | 22 mm |
d2 | M 26x1.5 |
d6 | 31 mm |
dx | 19 mm |
dy | 19 mm |
i | 16 mm |
I4 | 55.5 mm |
l2 | 26 mm |
l3 | 24 mm |
lg2 | 33.5 mm |
SW2 | 41 mm |
SW4 | 32 mm |
€19.88/ pieceexcl. VAT
€24.05incl. VAT
Estimated delivery date - 04/12/2026