




€24.52/ pieceexcl. VAT
€29.67incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R WD |
Designation | WH22ZLRKDS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 200 |
d1 | 22 mm |
d2 | G 3/4" |
d7 | 32.9 mm |
dx | 19 mm |
dy | 19 mm |
i | 16 mm |
I4 | 56.5 mm |
l2 | 28.5 mm |
l3 | 24 mm |
lg2 | 36 mm |
SW2 | 46 mm |
SW4 | 36 mm |
€21.14/ pieceexcl. VAT
€25.58incl. VAT
Estimated delivery date - 04/12/2026