




€10.93/ pieceexcl. VAT
€13.23incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M WD |
Designation | WH12LM16x1.5EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 350 |
d1 | 12 mm |
d2 | M 16x1.5 |
d7 | 21.9 mm |
dx | 10 mm |
dy | 10 mm |
i | 12 mm |
I4 | 38.5 mm |
l2 | 18 mm |
l3 | 16.5 mm |
lg2 | 25 mm |
SW2 | 27 mm |
SW4 | 22 mm |
€8.62/ pieceexcl. VAT
€10.43incl. VAT
Estimated delivery date - 04/12/2026