




€8.03/ pieceexcl. VAT
€9.72incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R |
Designation | WH12LR3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 350 |
d1 | 12 mm |
d2 | G 3/8" |
d6 | 22 mm |
dx | 10 mm |
dy | 10 mm |
i | 12 mm |
I4 | 38.5 mm |
l2 | 18 mm |
l3 | 16.5 mm |
lg2 | 25 mm |
SW2 | 27 mm |
SW4 | 22 mm |
€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 16/12/2026