




€7.57/ pieceexcl. VAT
€9.16incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R WD |
Designation | WH10LRK1/4DSEX |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 350 |
d1 | 10 mm |
d2 | G 1/4" |
d7 | 18.9 mm |
dx | 8 mm |
dy | 8 mm |
i | 12 mm |
I4 | 33 mm |
l2 | 15.5 mm |
l3 | 14 mm |
lg2 | 22.5 mm |
SW2 | 22 mm |
SW4 | 19 mm |
€6.88/ pieceexcl. VAT
€8.32incl. VAT
6 In stock - Estimated delivery date 05/11/2026