




€6.65/ pieceexcl. VAT
€8.05incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R |
Designation | WH10LR1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 350 |
d1 | 10 mm |
d2 | G 1/4" |
d6 | 18 mm |
dx | 8 mm |
dy | 8 mm |
i | 12 mm |
I4 | 33 mm |
l2 | 15.5 mm |
l3 | 14 mm |
lg2 | 22.5 mm |
SW2 | 22 mm |
SW4 | 19 mm |
€5.94/ pieceexcl. VAT
€7.19incl. VAT
73 In stock - Estimated delivery date 05/11/2026