




€92.04/ pieceexcl. VAT
€111.37incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 250 |
d2 | G 1.1/4" |
d7 | 49.9 mm |
dx | 24 mm |
dy | 25 mm |
i | 20 mm |
I4 | 70 mm |
l2 | 36.5 mm |
l3 | 35.5 mm |
lg2 | 50 mm |
SW2 | 55 mm |
SW4 | 50 mm |
€85.38/ pieceexcl. VAT
€103.31incl. VAT
Estimated delivery date - 24/11/2026