




€37.99/ pieceexcl. VAT
€45.97incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 27x2 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PB 315 |
d2 | M 27x2 |
d7 | 32.9 mm |
dx | 15 mm |
dy | 16 mm |
i | 16 mm |
I4 | 48 mm |
l2 | 26 mm |
l3 | 24 mm |
lg2 | 36.5 mm |
SW2 | 36 mm |
SW4 | 32 mm |
€34.75/ pieceexcl. VAT
€42.05incl. VAT
Estimated delivery date - 24/11/2026