VOSS

VOSS Banjo elbow 24-BCEC-S20-G3/4E

  • ERIKS:13715526
Image 1
Image 2
Image 1
Image 2
- Banjo elbow
- Compact version
- L and S series
- Male thread: BSPP
- Sealing type: Soft sealing ring (Form E)
- Sealing material: standard NBR
- Complete (BCEC) or without nut and cutting ring (BCE)
- Steel, zinc-nickel coated
Save to list

€37.78/ pieceexcl. VAT

€45.71incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
Surface protection
Zinc-Nickel
Complete or w/o nut + cutting ring
Complete
Adjustable
Yes
Connection 1
Cutting ring connection
Connection size 1
20S - M30x2.0
Connection 2
External thread
Connection size 2
3/4" BSP cyl.
Port seal
Soft sealing ring (Form E)
Nominal pressure
PB 400
d2
G 3/4"
d7
32.9 mm
dx
15 mm
dy
16 mm
i
16 mm
I4
48 mm
l2
26 mm
l3
24 mm
lg2
36.5 mm
SW2
36 mm
SW4
32 mm
Spare parts & accessories

€35.92/ pieceexcl. VAT

€43.46incl. VAT

Estimated delivery date - 24/11/2026