




€14.79/ pieceexcl. VAT
€17.90incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 400 |
d2 | M 18x1.5 |
d6 | 23 mm |
dx | 9.5 mm |
dy | 8 mm |
i | 10 mm |
I4 | 37 mm |
l2 | 19.5 mm |
l3 | 18.5 mm |
lg2 | 27 mm |
SW2 | 27 mm |
SW4 | 24 mm |
€13.22/ pieceexcl. VAT
€16.00incl. VAT
Estimated delivery date - 25/11/2026