




€15.77/ pieceexcl. VAT
€19.08incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 400 |
d2 | G 3/8" |
d7 | 26.9 mm |
dx | 8 mm |
dy | 8 mm |
i | 10 mm |
I4 | 32.5 mm |
l2 | 18 mm |
l3 | 16 mm |
lg2 | 25.5 mm |
SW2 | 24 mm |
SW4 | 22 mm |
€14.42/ pieceexcl. VAT
€17.45incl. VAT
Estimated delivery date - 26/11/2026