VOSS

VOSS Banjo elbow 24-BCEC-S10-G3/8B

  • ERIKS:14988453
Image 1
Image 2
Image 1
Image 2
- Banjo elbow
- Compact version
- L and S series
- Male thread: BSPP
- Sealing type: Seal-edge ring (Form B)
- Sealing material: standard NBR
- Complete (BCEC) or without nut and cutting ring (BCE)
- Steel, zinc-nickel coated
Save to list

€13.42/ pieceexcl. VAT

€16.24incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
Surface protection
Zinc-Nickel
Complete or w/o nut + cutting ring
Complete
Adjustable
Yes
Connection 1
Cutting ring connection
Connection size 1
10S - M18x1.5
Connection 2
External thread
Connection size 2
3/8" BSP cyl.
Port seal
Seal-edge ring (Form B)
Nominal pressure
PB 500
d2
G 3/8"
d6
22 mm
dx
8 mm
dy
7 mm
i
10 mm
I4
32.5 mm
l2
18 mm
l3
16 mm
lg2
25.5 mm
SW2
24 mm
SW4
22 mm
Spare parts & accessories

€12.17/ pieceexcl. VAT

€14.73incl. VAT

Estimated delivery date - 25/11/2026