VOSS

VOSS Banjo elbow 24-BCEC-L6-M10E

  • ERIKS:14988449
Image 1
Image 2
Image 1
Image 2
- Banjo elbow
- Compact version
- L and S series
- Male thread: metric
- Sealing type: Soft sealing ring (Form E)
- Sealing material: standard NBR
- Complete (BCEC) or without nut and cutting ring (BCE)
- Steel, zinc-nickel coated
Save to list

€11.00/ pieceexcl. VAT

€13.31incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
Surface protection
Zinc-Nickel
Complete or w/o nut + cutting ring
Complete
Adjustable
Yes
Connection 1
Cutting ring connection
Connection size 1
6L - M12x1.5
Connection 2
External thread
Connection size 2
M 10x1
Port seal
Profile sealing ring PEFLEX (Form E)
Nominal pressure
PB 500
d2
M 10x1
d7
14.9 mm
dx
4 mm
dy
4 mm
i
8 mm
I4
21 mm
l2
13 mm
l3
10 mm
lg2
20 mm
SW2
14 mm
SW4
14 mm
Spare parts & accessories
Product Image

VOSS Banjo elbow 24-BCE-L6-M10E

  • Eriks:13731875
  • Manufacturer:1150202081

€10.47/ pieceexcl. VAT

€12.67incl. VAT

Estimated delivery date - 25/11/2026