




€60.24/ pieceexcl. VAT
€72.89incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 250 |
d2 | G 1" |
d7 | 39.9 mm |
dx | 19 mm |
dy | 24 mm |
i | 18 mm |
I4 | 59 mm |
l2 | 31.5 mm |
l3 | 30.5 mm |
lg2 | 39 mm |
SW2 | 46 mm |
SW4 | 41 mm |
€56.23/ pieceexcl. VAT
€68.04incl. VAT
Estimated delivery date - 24/11/2026