




€31.81/ pieceexcl. VAT
€38.49incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | M 26x1.5 |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 250 |
d2 | M 26x1.5 |
d6 | 31 mm |
dx | 15 mm |
dy | 19 mm |
i | 16 mm |
I4 | 48 mm |
l2 | 27 mm |
l3 | 24 mm |
lg2 | 34.5 mm |
SW2 | 36 mm |
SW4 | 32 mm |
€29.16/ pieceexcl. VAT
€35.28incl. VAT
Estimated delivery date - 24/11/2026