




€17.92/ pieceexcl. VAT
€21.68incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PB 400 |
d2 | M 18x1.5 |
d7 | 23.9 mm |
dx | 9.5 mm |
dy | 12 mm |
i | 10 mm |
I4 | 37 mm |
l2 | 20 mm |
l3 | 18.5 mm |
lg2 | 27 mm |
SW2 | 27 mm |
SW4 | 24 mm |
€16.51/ pieceexcl. VAT
€19.98incl. VAT
Estimated delivery date - 24/11/2026