VOSS

VOSS Banjo elbow 24-BCEC-L15-G1/2E

  • ERIKS:14988429
Image 1
Image 2
Image 1
Image 2
- Banjo elbow
- Compact version
- L and S series
- Male thread: BSPP
- Sealing type: Soft sealing ring (Form E)
- Sealing material: standard NBR
- Complete (BCEC) or without nut and cutting ring (BCE)
- Steel, zinc-nickel coated
Save to list

€18.69/ pieceexcl. VAT

€22.61incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
Surface protection
Zinc-Nickel
Complete or w/o nut + cutting ring
Complete
Adjustable
Yes
Connection 1
Cutting ring connection
Connection size 1
15L - M22x1.5
Connection 2
External thread
Connection size 2
1/2" BSP cyl.
Port seal
Soft sealing ring (Form E)
Nominal pressure
PB 400
d2
G 1/2"
d7
26.9 mm
dx
11 mm
dy
12 mm
i
12 mm
I4
43 mm
l2
21 mm
l3
21.5 mm
lg2
28 mm
SW2
30 mm
SW4
27 mm
Spare parts & accessories

€17.65/ pieceexcl. VAT

€21.36incl. VAT

Estimated delivery date - 25/11/2026