




€14.86/ pieceexcl. VAT
€17.98incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PB 400 |
d2 | M 16x1.5 |
d7 | 21.9 mm |
dx | 8 mm |
dy | 10 mm |
i | 10 mm |
I4 | 32.5 mm |
l2 | 17.5 mm |
l3 | 16 mm |
lg2 | 24.5 mm |
SW2 | 24 mm |
SW4 | 22 mm |
€14.21/ pieceexcl. VAT
€17.19incl. VAT
Estimated delivery date - 24/11/2026