




€10.25/ pieceexcl. VAT
€12.40incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 500 |
d2 | G 1/4" |
d6 | 18 mm |
dx | 5 mm |
dy | 8 mm |
i | 10 mm |
I4 | 27 mm |
l2 | 15 mm |
l3 | 13.5 mm |
lg2 | 22 mm |
SW2 | 19 mm |
SW4 | 19 mm |
€8.90/ pieceexcl. VAT
€10.77incl. VAT
Estimated delivery date - 25/11/2026