




€3.72/ pieceexcl. VAT
€4.50incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | EVW08S -m+d/-m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M14x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 8S - M14x1.5 |