




€4.31/ pieceexcl. VAT
€5.22incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | EVW12S -m+d/-m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 12S - M20x1.5 |
€3.47/ pieceexcl. VAT
€4.20incl. VAT
Estimated delivery date - 23/11/2026