




€39.69/ pieceexcl. VAT
€48.02incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWV |
Designation | EVW38S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 38S - M52x2.0 |
Nominal pressure | PN315 |
d1 | 38 mm |
dy | 32 mm |
I5 | 63 mm |
l2 | 41 mm |
lg2 | 57 mm |
SW2 | 50 mm |
SW3 | 60 mm |
€29.95/ pieceexcl. VAT
€36.24incl. VAT
14 In stock - Estimated delivery date 04/11/2026