




€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWV |
Designation | EVW12S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 8 mm |
I5 | 31 mm |
l2 | 21.5 mm |
lg2 | 29 mm |
SW2 | 17 mm |
SW3 | 24 mm |
€4.19/ pieceexcl. VAT
€5.07incl. VAT
11 In stock - Estimated delivery date 04/11/2026