




€5.11/ pieceexcl. VAT
€6.18incl. VAT
3 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWV |
Designation | EVW10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN630 |
d1 | 10 mm |
dy | 7 mm |
I5 | 30 mm |
l2 | 17.5 mm |
lg2 | 25 mm |
SW2 | 17 mm |
SW3 | 22 mm |
€3.97/ pieceexcl. VAT
€4.80incl. VAT
3 In stock - Estimated delivery date 04/11/2026