




€17.98/ pieceexcl. VAT
€21.76incl. VAT
144 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWV |
Designation | EVW28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN160 |
d1 | 28 mm |
dy | 24 mm |
I5 | 41.5 mm |
l2 | 30.5 mm |
lg2 | 38 mm |
SW2 | 36 mm |
SW3 | 41 mm |
€13.32/ pieceexcl. VAT
€16.12incl. VAT
Estimated delivery date - 04/12/2026