




€8.23/ pieceexcl. VAT
€9.96incl. VAT
22 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWV |
Designation | EVW18L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
dy | 15 mm |
I5 | 35.5 mm |
l2 | 23.5 mm |
lg2 | 31 mm |
SW2 | 24 mm |
SW3 | 32 mm |
€6.11/ pieceexcl. VAT
€7.39incl. VAT
295 In stock - Estimated delivery date 04/11/2026