




€5.72/ pieceexcl. VAT
€6.92incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWV |
Designation | EVW15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN315 |
d1 | 15 mm |
dy | 12 mm |
I5 | 32.5 mm |
l2 | 21 mm |
lg2 | 28 mm |
SW2 | 19 mm |
SW3 | 27 mm |
€4.40/ pieceexcl. VAT
€5.32incl. VAT
383 In stock - Estimated delivery date 05/11/2026