




€4.85/ pieceexcl. VAT
€5.87incl. VAT
232 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWV |
Designation | EVW12L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN315 |
d1 | 12 mm |
dy | 10 mm |
I5 | 29.5 mm |
l2 | 17 mm |
lg2 | 24 mm |
SW2 | 17 mm |
SW3 | 22 mm |
€3.85/ pieceexcl. VAT
€4.66incl. VAT
504 In stock - Estimated delivery date 05/11/2026