




€40.76/ pieceexcl. VAT
€49.32incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELV |
Designation | EVL30S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 30S - M42x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 30S - M42x2.0 |
Nominal pressure | PN400 |
d1 | 30 mm |
dy | 25 mm |
I5 | 55 mm |
l2 | 35.5 mm |
lg | 104 mm |
lg2 | 49 mm |
SW2 | 41 mm |
SW3 | 50 mm |
€30.07/ pieceexcl. VAT
€36.38incl. VAT
Estimated delivery date - 04/12/2026