




€8.83/ pieceexcl. VAT
€10.68incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELV |
Designation | EVL12S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 12S - M20x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 8 mm |
I5 | 31 mm |
l2 | 21.5 mm |
lg | 60 mm |
lg2 | 29 mm |
SW2 | 17 mm |
SW3 | 24 mm |
€6.56/ pieceexcl. VAT
€7.94incl. VAT
21 In stock - Estimated delivery date 05/11/2026