




€5.69/ pieceexcl. VAT
€6.88incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELV |
Designation | EVL08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 8L - M14x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 8L - M14x1.5 |
Nominal pressure | PN315 |
d1 | 8 mm |
dy | 6 mm |
I5 | 27.5 mm |
l2 | 14 mm |
lg | 48.5 mm |
lg2 | 21 mm |
SW2 | 12 mm |
SW3 | 17 mm |
€4.19/ pieceexcl. VAT
€5.07incl. VAT
278 In stock - Estimated delivery date 05/11/2026