




€28.00/ pieceexcl. VAT
€33.88incl. VAT
56 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELV |
Designation | EVL28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 28L - M36x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 28L - M36x2.0 |
Nominal pressure | PN160 |
d1 | 28 mm |
dy | 24 mm |
I5 | 41.5 mm |
l2 | 30.5 mm |
lg | 79.5 mm |
lg2 | 38 mm |
SW2 | 36 mm |
SW3 | 41 mm |
€20.20/ pieceexcl. VAT
€24.44incl. VAT
Estimated delivery date - 04/12/2026