




€18.30/ pieceexcl. VAT
€22.14incl. VAT
8 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELV |
Designation | EVL22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 22L - M30x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 22L - M30x2.0 |
Nominal pressure | PN160 |
d1 | 22 mm |
dy | 19 mm |
I5 | 38.5 mm |
l2 | 27.5 mm |
lg | 73.5 mm |
lg2 | 35 mm |
SW2 | 27 mm |
SW3 | 36 mm |
€13.54/ pieceexcl. VAT
€16.38incl. VAT
Estimated delivery date - 04/12/2026