




€52.33/ pieceexcl. VAT
€63.32incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE38SR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
d1 | 38 mm |
d2 | G 1.1/2" |
d7 | 54.9 mm |
dx | 33 mm |
dy | 32 mm |
i | 22 mm |
l2 | 41 mm |
l3 | 57.5 mm |
lg | 79.5 mm |
lg2 | 57 mm |
SW2 | 50 mm |
SW4 | 55 mm |
€45.80/ pieceexcl. VAT
€55.42incl. VAT
Estimated delivery date - 25/11/2026