




€12.31/ pieceexcl. VAT
€14.90incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE16SR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 16 mm |
d2 | G 1/2" |
d7 | 26.9 mm |
dx | 10 mm |
dy | 12 mm |
i | 14 mm |
l2 | 26.5 mm |
l3 | 37 mm |
lg | 51 mm |
lg2 | 35 mm |
SW2 | 27 mm |
SW4 | 27 mm |
€10.87/ pieceexcl. VAT
€13.15incl. VAT
Estimated delivery date - 04/12/2026