




€10.73/ pieceexcl. VAT
€12.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE12SR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | G 3/8" |
d7 | 21.9 mm |
dx | 10 mm |
dy | 8 mm |
i | 12 mm |
l2 | 21.5 mm |
l3 | 29 mm |
lg | 41 mm |
lg2 | 29 mm |
SW2 | 19 mm |
SW4 | 22 mm |
€9.99/ pieceexcl. VAT
€12.09incl. VAT
Estimated delivery date - 25/11/2026