




€13.32/ pieceexcl. VAT
€16.12incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | WEE08LM |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 8 mm |
d2 | M 12x1.5 |
d7 | 16.9 mm |
dx | 6 mm |
dy | 6 mm |
i | 12 mm |
l2 | 16 mm |
l3 | 24.5 mm |
lg | 36.5 mm |
lg2 | 23 mm |
SW2 | 14 mm |
SW4 | 17 mm |
€12.81/ pieceexcl. VAT
€15.50incl. VAT
Estimated delivery date - 24/11/2026