




€13.14/ pieceexcl. VAT
€15.90incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | WEE06LM |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | M 10x1 |
d7 | 13.9 mm |
dx | 4.5 mm |
dy | 4 mm |
i | 8 mm |
l2 | 14 mm |
l3 | 21.5 mm |
lg | 29.5 mm |
lg2 | 21 mm |
SW2 | 14 mm |
SW4 | 14 mm |
€12.78/ pieceexcl. VAT
€15.46incl. VAT
Estimated delivery date - 25/11/2026