




€8.60/ pieceexcl. VAT
€10.41incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE06LR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | G 1/8" |
d7 | 18.9 mm |
dx | 4 mm |
dy | 4 mm |
i | 8 mm |
l2 | 14 mm |
l3 | 21 mm |
lg | 29 mm |
lg2 | 21 mm |
SW2 | 14 mm |
SW4 | 14 mm |
€7.97/ pieceexcl. VAT
€9.64incl. VAT
Estimated delivery date - 04/12/2026