




€46.57/ pieceexcl. VAT
€56.35incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE35LR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
d1 | 35 mm |
d2 | G 1.1/4" |
d7 | 49.9 mm |
dx | 27.5 mm |
dy | 30 mm |
i | 20 mm |
l2 | 36 mm |
l3 | 56 mm |
lg | 76 mm |
lg2 | 46.5 mm |
SW2 | 50 mm |
SW4 | 50 mm |
€42.10/ pieceexcl. VAT
€50.94incl. VAT
Estimated delivery date - 24/11/2026