




€27.97/ pieceexcl. VAT
€33.84incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | WEE28LM26x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | M 26x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
d1 | 28 mm |
d2 | M 26x1.5 |
d7 | 31.9 mm |
dx | 18 mm |
dy | 24 mm |
i | 16 mm |
l2 | 30.5 mm |
l3 | 43 mm |
lg | 59 mm |
lg2 | 38 mm |
SW2 | 36 mm |
SW4 | 32 mm |