




€30.17/ pieceexcl. VAT
€36.51incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE28LR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
d1 | 28 mm |
d2 | G 1" |
d7 | 40.9 mm |
dx | 21.5 mm |
dy | 24 mm |
i | 18 mm |
l2 | 32.5 mm |
l3 | 50.5 mm |
lg | 68.5 mm |
lg2 | 40 mm |
SW2 | 41 mm |
SW4 | 41 mm |
€26.50/ pieceexcl. VAT
€32.07incl. VAT
Estimated delivery date - 25/11/2026