




€9.09/ pieceexcl. VAT
€11.00incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | WEE12LM |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | M 16x1.5 |
d7 | 21.9 mm |
dx | 9 mm |
dy | 10 mm |
i | 12 mm |
l2 | 17 mm |
l3 | 28 mm |
lg | 40 mm |
lg2 | 24 mm |
SW2 | 17 mm |
SW4 | 22 mm |
€9.15/ pieceexcl. VAT
€11.07incl. VAT
Estimated delivery date - 24/11/2026