




€9.41/ pieceexcl. VAT
€11.39incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE12LR1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | G 1/4" |
d7 | 18.9 mm |
dx | 7 mm |
dy | 10 mm |
i | 12 mm |
l2 | 17 mm |
l3 | 26 mm |
lg | 48 mm |
lg2 | 24 mm |
SW2 | 17 mm |
SW4 | 19 mm |
€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 25/11/2026