

€9.66/ pieceexcl. VAT
€11.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | EW18LM22x1.5EDB DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Load class (DIN 2353) | L |
Connection 1 | Adjustable dko with connector |
Connection size 1 | M 26x1.5 |
Pipe size in mm | 18 |
Port seal | Peflex ring Perbunan |
Nominal pressure | PN315 |