






€99.00/ pieceexcl. VAT
€119.79incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | GMA 3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | Cutting ring connection |
Connection size | 20S - M30x2.0 |
Maximum operating pressure | 400 bar |
Protection cap | Metal knurled protection cap |