






€104.52/ pieceexcl. VAT
€126.47incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | GMA 3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | Cutting ring connection |
Connection size | 16S - M24x1.5 |
Maximum operating pressure | 400 bar |
Protection cap | Metal knurled protection cap |