VOLZ GRUPPE

VOLZ GRUPPE Test point GMA 3-12S SS 316Ti

  • ERIKS:14703822
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
- Cutting ring connection Test 20 (M16x2)
- Straight test point 20 connector with 24° cone end
- L- and S-series
- Thread: Metric
- DIN 2353 / ISO 8434-1
- Stainless steel 316 Ti
Save to list

€93.63/ pieceexcl. VAT

€113.29incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Series
GMA 3
Adaption thread
M 16x2
Coupling material
Stainless steel 316Ti
Connection type
Cutting ring connection
Connection size
12S - M20x1.5
Maximum operating pressure
630 bar
Protection cap
Metal knurled protection cap