

€60.14/ pieceexcl. VAT
€72.77incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EMA 3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | External thread |
Connection size | M 12x1.5 |
Model | B |
Sealing | Viton® |
Port seal | Profile sealing ring |
Maximum operating pressure | 630 bar |