

€34.97/ pieceexcl. VAT
€42.31incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EMA 3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | External thread |
Connection size | M 10x1 |
Model | A |
Sealing | Viton® |
Port seal | O-ring |
Maximum operating pressure | 400 bar |